-
MHE-316-CBNS-0000Control Techniques Motors, MH SeriesItem NumberMHE-316-CBNS-0000MFG Item NumberMHE-316-CBNS-0000SeriesMHProduct DescriptionMH 3in. SERVO MOTOR, ENGLISH MOUNTINGSpecifications
Specifications Voltage 460 VAC Max Speed 4,000 RPM Mounting Type English Encoder Type Incremental Encoder Bit Resolution 2048 Constant Torque (Nm) 2.4 Nm Constant Torque (in-oz) 344 in-oz Constant Torque (in-lb) 21.5 in-lb Brake Yes IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MHE-316-CONS-0000Control Techniques Motors, MH SeriesItem NumberMHE-316-CONS-0000MFG Item NumberMHE-316-CONS-0000SeriesMHProduct DescriptionMH 3in. SERVO MOTOR, ENGLISH MOUNTINGSpecifications
Specifications Voltage 460 VAC Max Speed 4,000 RPM Mounting Type English Encoder Type Incremental Encoder Bit Resolution 2048 Constant Torque (Nm) 2.4 Nm Constant Torque (in-oz) 344 in-oz Constant Torque (in-lb) 21.5 in-lb Brake Yes IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MHE-340-CBNS-0000Control Techniques Motors, MH SeriesItem NumberMHE-340-CBNS-0000MFG Item NumberMHE-340-CBNS-0000SeriesMHProduct DescriptionMH 3in. SERVO MOTOR, ENGLISH MOUNTINGSpecifications
Specifications Voltage 460 VAC Max Speed 3,000 RPM Mounting Type English Encoder Type Incremental Encoder Bit Resolution 2048 Constant Torque (Nm) 5.2 Nm Constant Torque (in-oz) 736 in-oz Constant Torque (in-lb) 46 in-lb Brake Yes IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MHE-340-CONS-0000Control Techniques Motors, MH SeriesItem NumberMHE-340-CONS-0000MFG Item NumberMHE-340-CONS-0000SeriesMHProduct DescriptionMH 3in. SERVO MOTOR, ENGLISH MOUNTINGSpecifications
Specifications Voltage 460 VAC Max Speed 3,000 RPM Mounting Type English Encoder Type Incremental Encoder Bit Resolution 2048 Constant Torque (Nm) 5.2 Nm Constant Torque (in-oz) 736 in-oz Constant Torque (in-lb) 46 in-lb Brake Yes IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MHE-455-CBNS-0000Control Techniques Motors, MH SeriesItem NumberMHE-455-CBNS-0000MFG Item NumberMHE-455-CBNS-0000SeriesMHProduct DescriptionMH 4in. SERVO MOTOR, ENGLISH MOUNTINGSpecifications
Specifications Voltage 460 VAC Max Speed 3,000 RPM Mounting Type English Encoder Type Incremental Encoder Bit Resolution 2048 Constant Torque (Nm) 8.2 Nm Constant Torque (in-oz) 1,160 in-oz Constant Torque (in-lb) 72.5 in-lb Brake Yes IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MHE-455-CONS-0000Control Techniques Motors, MH SeriesItem NumberMHE-455-CONS-0000MFG Item NumberMHE-455-CONS-0000SeriesMHProduct DescriptionMH 4in. SERVO MOTOR, ENGLISH MOUNTINGSpecifications
Specifications Voltage 460 VAC Max Speed 3,000 RPM Mounting Type English Encoder Type Incremental Encoder Bit Resolution 2048 Constant Torque (Nm) 8.2 Nm Constant Torque (in-oz) 1,160 in-oz Constant Torque (in-lb) 72.5 in-lb Brake Yes IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MHE-490-CBNS-0000Control Techniques Motors, MH SeriesItem NumberMHE-490-CBNS-0000MFG Item NumberMHE-490-CBNS-0000SeriesMHProduct DescriptionMH 4in. SERVO MOTOR, ENGLISH MOUNTINGSpecifications
Specifications Voltage 460 VAC Max Speed 3,000 RPM Mounting Type English Encoder Type Incremental Encoder Bit Resolution 2048 Constant Torque (Nm) 11.8 Nm Constant Torque (in-oz) 1,680 in-oz Constant Torque (in-lb) 105 in-lb Brake Yes IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MHE-490-CONS-0000Control Techniques Motors, MH SeriesItem NumberMHE-490-CONS-0000MFG Item NumberMHE-490-CONS-0000SeriesMHProduct DescriptionMH 4in. SERVO MOTOR, ENGLISH MOUNTINGSpecifications
Specifications Voltage 460 VAC Max Speed 3,000 RPM Mounting Type English Encoder Type Incremental Encoder Bit Resolution 2048 Constant Torque (Nm) 11.8 Nm Constant Torque (in-oz) 1,680 in-oz Constant Torque (in-lb) 105 in-lb Brake Yes IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MHM-316-CBNS-0000Control Techniques Motors, MH SeriesItem NumberMHM-316-CBNS-0000MFG Item NumberMHM-316-CBNS-0000SeriesMHProduct DescriptionMH 3in. SERVO MOTOR, METRIC MOUNTINGSpecifications
Specifications Voltage 460 VAC Max Speed 3,000 RPM Mounting Type Metric Encoder Type Incremental Encoder Bit Resolution 2048 Constant Torque (Nm) 2.4 Nm Constant Torque (in-oz) 344 in-oz Constant Torque (in-lb) 21.5 in-lb Brake Yes IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MHM-316-CONS-0000Control Techniques Motors, MH SeriesItem NumberMHM-316-CONS-0000MFG Item NumberMHM-316-CONS-0000SeriesMHProduct DescriptionMH 3in. SERVO MOTOR, METRIC MOUNTINGSpecifications
Specifications Voltage 460 VAC Max Speed 3,000 RPM Mounting Type Metric Encoder Type Incremental Encoder Bit Resolution 2048 Constant Torque (Nm) 2.4 Nm Constant Torque (in-oz) 344 in-oz Constant Torque (in-lb) 21.5 in-lb Brake Yes IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.